X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF26241OBZ "Valentina" Mini Pendant

Item: MF26241OBZ
Finish: Oxidized Bronze
Online Availability: Available for immediate shipment

List Price: $409.50

Price: $273.00



Details and Dimensions

Height 14-1/2"
Width 7-1/2"
Canopy Size 5-1/2
Backplate Dimension 5 1/2'' Diameter x 1/2'' Depth
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Chain Length 60"
Suitable Installation Dry
Construction Steel
Weight 5 lbs