Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF26233OBZ "Valentina" Mini Chandelier

Item: MF26233OBZ
Finish: Oxidized Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $490.50

Price: $327.16

Details and Dimensions

Height 19"
Width 12-1/2"
Diameter 12-1/2"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia. x 0-1/2'' H
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 60"
Suitable Installation Dry
Construction Steel
Weight 5 lbs
Voltage 120V
Energy Star No