Feiss MF26068MBZ "El Nido" Mid Sized Chandelier
| Item: | MF26068MBZ |
| Finish: | Mocha Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $559.28
Details and Dimensions
| Height | 29" |
| Width | 28" |
| Diameter | 28" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/2 |
| Number of Bulbs | 8 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 480 W |
| Glass Type | Striated Ivory |
| Shade Material | Glass |
| Chain Length | 60" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 17 lbs |
| Voltage | 120V |


