Feiss MF260584MBZ "El Nido" Large Foyer Chandelier
| Item: | MF260584MBZ |
| Finish: | Mocha Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $879.44
Details and Dimensions
| Height | 32" |
| Width | 32" |
| Diameter | 32" |
| Number Of Tiers | 2 |
| Canopy Size | 7-1/8 |
| Number of Bulbs | 12 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 720 W |
| Glass Type | Striated Ivory |
| Shade Material | Glass |
| Chain Length | 60" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 37 lbs |
| Voltage | 120V |


