X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF25916AFAGW "Madera" Mid Sized Chandelier

Item: MF25916AFAGW
Finish: Antique Forged Iron / Aged Walnut
Online Availability: Available for immediate shipment

List Price: $1,966.50

Price: $1,311.00



Details and Dimensions

Height 27-1/8"
Width 28-1/8"
Diameter 28-1/8"
Overall Height 84"
Number Of Tiers 1
Canopy Size 7'' Dia.
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Fluer De Lis
Shade Material Glass
Downrod Length (4)-12'', (1)-6''
Wire Length 180"
Suitable Installation Dry
Construction Steel / Wood
Weight 41 lbs
Voltage 120V