X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF25906AFAGW "Madera" Mid Sized Chandelier

Item: MF25906AFAGW
Finish: Antique Forged Iron / Aged Walnut
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 31-1/2"
Width 31"
Diameter 31"
Number Of Tiers 1
Canopy Size 7
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Fluer De Lis
Shade Material Glass
Chain Length 60"
Suitable Installation Dry
Construction Steel / Wood
Weight 25 lbs
Voltage 120V
Energy Star No