Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF258563HTBZ "Perry" Large Foyer Chandelier

Item: MF258563HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $691.50

Price: $461.23 (Pricing is for Heritage Bronze)

Details and Dimensions

Height 33-1/2"
Width 32-1/2"
Diameter 32-1/2"
Number Of Tiers 2
Canopy Size 5-1/2'' Dia.
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type White Opal Etched
Shade Material Glass
Chain Length 84"
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 20 lbs
Voltage 120V
Energy Star No