Feiss MF25833HTBZ "Perry" Up Light Pendant
| Item: | MF25833HTBZ |
| Finish: | Heritage Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $289.14 (Pricing is for Heritage Bronze)
Details and Dimensions
| Height | 23-1/4" |
| Width | 22-1/2" |
| Overall Height | 80-1/5" |
| Canopy Size | 5'' |
| Backplate Dimension | 5'' Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | White Opal Etch Metal |
| Shade Material | Glass |
| Wire Length | 180" |
| Downrod Length | 54'' |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 18 lbs |
| Additional Information | Fixture includes 4 12'' stems and 1 6'' Stem, Body- steel, canopy- steel, stem- steel. |


