X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF25824HTBZ "Perry" Mini Chandelier

Item: MF25824HTBZ
Finish: Heritage Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $427.50

Price: $285.14 (Pricing is for Heritage Bronze)



Details and Dimensions

Height 15"
Width 24-1/4"
Diameter 24-1/4"
Overall Height 72"
Number Of Tiers 1
Canopy Size 5
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type White Opal Etch
Shade Material Glass
Downrod Length (4)-12'', (1)-6''
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 13 lbs
Voltage 120V