Feiss MF25813HTBZ "Perry" Multi Light Pendant
| Item: | MF25813HTBZ |
| Finish: | Heritage Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $239.12 (Pricing is for Heritage Bronze)
Details and Dimensions
| Height | 22-1/5" |
| Width | 39-3/4" |
| Length | 9-1/2" |
| Overall Height | 79-3/10" |
| Canopy Size | 5 |
| Backplate Dimension | 5'' Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | White Opal Etch |
| Shade Material | Glass |
| Downrod Length | 54'' |
| Suitable Installation | Dry |
| Construction | Steel |
| Weight | 17 lbs |
| Additional Information | Fixture includes 4 12'' stems and 1 6'' Stem, Body- steel, canopy- steel, stem- steel. |


