Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MF24764GS "Gianna" Mini Chandelier

Item: MF24764GS
Finish: Gilded Silver
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 19-1/2"
Width 16-1/4"
Diameter 16-1/4"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia.
Number of Bulbs 4
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 8 lbs
Voltage 120V
Wire Color Brown