X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF24756GS "Gianna" Mid Sized Chandelier

Item: MF24756GS
Finish: Gilded Silver
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,054.50

Price: $703.35 (Pricing is for Gilded Silver)




Details and Dimensions

Height 28-3/8"
Width 26-1/4"
Diameter 26-1/4"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Construction Steel
Weight 13 lbs
Voltage 120V
Wire Color Brown