X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF24741GS "Gianna" Mini Pendant

Item: MF24741GS
Finish: Gilded Silver
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $394.50

Price: $263.13 (Pricing is for Gilded Silver)



Details and Dimensions

Height 12-7/8"
Width 7-9/16"
Diameter 7-9/16"
Number Of Tiers 1
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Construction Steel
Weight 6 lbs
Wire Color Brown