Feiss MF2345/6DBZ "Casual Luxury" Multi Light Pendant
| Item: | MF2345/6DBZ |
| Finish: | Dark Bronze |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 16-3/4" |
| Width | 42" |
| Length | 26" |
| Overall Height | 73" |
| Canopy Size | 4-1/2 x 19-1/2 |
| Backplate Dimension | 4 1/2'' W x 19 1/2'' H |
| Number of Bulbs | 6 |
| Bulb Type | G9 Halogen |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 75 W |
| Total Fixture Wattage | 450 W |
| Shade | Bronze Organza Hardback Fabric |
| Shade Material | Fabric |
| Shade Type | Drum |
| Shade Included | Yes |
| Wire Length | 180" |
| Downrod Length | 108'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Construction | Steel |
| Weight | 11 lbs |
| Additional Information | Fixture includes 8 12'' stems and 2 6'' Stems |


