Feiss MF2324/3AF "King's Table" Entrance / Foyer Pendant
| Item: | MF2324/3AF |
| Finish: | Antique Forged Iron |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $199.10
Details and Dimensions
| Height | 15-1/4" |
| Width | 10" |
| Length | 10" |
| Overall Height | 75-1/4" |
| Canopy Size | 5 |
| Backplate Dimension | 5'' Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Candelabra |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Chain Length | 60" |
| Wire Length | 180" |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 6 lbs |
| Additional Information | Body- resin |


