Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF23046MBZ "Chateau" Mid Sized Chandelier

Item: MF23046MBZ
Finish: Mocha Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,245.00

Price: $830.42

Details and Dimensions

Height 28"
Width 41-1/2"
Diameter 41-1/2"
Number Of Tiers 1
Canopy Size 4-1/2'' Dia. x 10-3/4'' H
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 120"
Suitable Installation Dry
Weight 10 lbs
Voltage 120V