Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF23038MBZ "Chateau" Mid Sized Chandelier

Item: MF23038MBZ
Finish: Mocha Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $1,474.50

Price: $983.49 (Pricing is for Mocha Bronze)

Details and Dimensions

Height 37-1/2"
Width 32"
Diameter 32"
Overall Height 97-1/2"
Number Of Tiers 1
Canopy Size 5'' Dia.
Number of Bulbs 8
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 480 W
Chain Length 60"
Suitable Installation Dry
Weight 16 lbs
Voltage 120V