Feiss MF2279/10+5AF "King's Table" Large Foyer Chandelier
| Item: | MF2279/10+5AF |
| Finish: | Antique Forged Iron |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 56" |
| Width | 48" |
| Diameter | 48" |
| Overall Height | 140" |
| Number Of Tiers | 3 |
| Canopy Size | 7-3/4 |
| Number of Bulbs | 15 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 600 W |
| Glass Type | Translucent Resin Candles |
| Candle Stick Color | Cream |
| Chain Length | 84" |
| Suitable Installation | Dry |
| Weight | 53 lbs |
| Voltage | 120V |


