Feiss MF2275/6AF "King's Table" Mid Sized Chandelier
| Item: | MF2275/6AF |
| Finish: | Antique Forged Iron |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Height | 37-3/4" |
| Width | 34" |
| Diameter | 34" |
| Overall Height | 97-3/4" |
| Number Of Tiers | 1 |
| Canopy Size | 7-3/4 |
| Number of Bulbs | 6 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 40 W |
| Total Fixture Wattage | 240 W |
| Glass Type | Translucent Resin Candles |
| Candle Stick Color | Cream |
| Chain Length | 60" |
| Suitable Installation | Dry |
| Weight | 19 lbs |
| Voltage | 120V |


