Feiss MF2251/4BS "Barrington" Mid Sized Chandelier
| Item: | MF2251/4BS |
| Finish: | Brushed Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $219.11 (Pricing is for Brushed Steel )
Details and Dimensions
| Height | 23-1/4" |
| Width | 26" |
| Diameter | 26" |
| Number Of Tiers | 1 |
| Canopy Size | 5-1/2 |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Glass Type | Opal Etched |
| Shade Material | Glass |
| Chain Length | 72" |
| Suitable Installation | Dry |
| Weight | 22 lbs |
| Voltage | 120V |


