X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF22503BS "Barrington" Mini Chandelier

Item: MF22503BS
Finish: Brushed Steel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $294.00

Price: $196.10 (Pricing is for Brushed Steel)



Details and Dimensions

Height 22-3/4"
Width 22-1/2"
Diameter 22-1/2"
Number Of Tiers 1
Canopy Size 5-1/2
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Opal Etched
Shade Material Glass
Chain Length 72"
Suitable Installation Dry
Weight 17 lbs
Voltage 120V