X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF2230844ATS "Salon Maison" Large Foyer Chandelier

Item: MF2230844ATS
Finish: Aged Tortoise Shell
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $4,800.00

Price: $3,201.60



Details and Dimensions

Height 69"
Width 53-1/2"
Diameter 53-1/2"
Number Of Tiers 2
Number of Bulbs 16
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 960 W
Chain Length 84"
Suitable Installation Dry
Weight 41 lbs
Voltage 120V