Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MF22273ATS "Salon Maison" Entrance / Foyer Pendant

Item: MF22273ATS
Finish: Aged Tortoise Shell
Online Availability: Available for immediate shipment

Details and Dimensions

Height 27-3/4"
Width 12-3/4"
Backplate Dimension 5'' Diameter
Number of Bulbs 3
Bulb Type Candelabra
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 60"
Weight 9 lbs