X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF22263ATS "Salon Maison" Mini Chandelier

Item: MF22263ATS
Finish: Aged Tortoise Shell
Online Availability: Available for immediate shipment


Details and Dimensions

Height 21-1/2"
Width 14"
Diameter 14"
Number Of Tiers 1
Canopy Size 5'' Dia.
Number of Bulbs 3
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Chain Length 60"
Suitable Installation Dry
Weight 8 lbs
Voltage 120V