X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF222563WAL "Drawing Room" Large Foyer Chandelier

Item: MF222563WAL
Finish: Walnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,735.50

Price: $1,157.58



Details and Dimensions

Height 45-3/4"
Width 37-1/4"
Diameter 37-1/4"
Number Of Tiers 2
Canopy Size 5-1/2'' Dia.
Number of Bulbs 9
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 900 W
Glass Type Amber Snow Scavo
Shade Material Glass
Chain Length 84"
Suitable Installation Dry
Weight 31 lbs
Voltage 120V