X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF22246WAL "Drawing Room" Mid Sized Chandelier

Item: MF22246WAL
Finish: Walnut
Online Availability: Available for immediate shipment

List Price: $874.50

Price: $583.00



Details and Dimensions

Height 30-1/2"
Width 28"
Diameter 28"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia.
Number of Bulbs 6
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 600 W
Glass Type Amber Snow Scavo
Shade Material Glass
Chain Length 60"
Suitable Installation Dry
Weight 20 lbs
Voltage 120V