X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF22232WAL "Drawing Room" Up Light Pendant

Item: MF22232WAL
Finish: Walnut
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $343.50

Price: $229.11




Details and Dimensions

Height 20"
Width 17"
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Amber Snow Scavo
Shade Material Glass
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Weight 9 lbs