Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF22224WAL "Drawing Room" Up Light Pendant

Item: MF22224WAL
Finish: Walnut
Online Availability: Available for immediate shipment

List Price: $820.50

Price: $547.00

Details and Dimensions

Height 31-1/2"
Width 27"
Backplate Dimension 5 1/2'' Diameter
Number of Bulbs 4
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Amber Snow Scavo
Shade Material Glass
Chain Length 60"
Wire Length 180"
Suitable Installation Dry
Weight 22 lbs