X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF22214WAL "Drawing Room" Mini Chandelier

Item: MF22214WAL
Finish: Walnut
Online Availability: Available for immediate shipment


Details and Dimensions

Height 20"
Width 18"
Diameter 18"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia.
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Glass Type Amber Snow Scavo
Shade Material Glass
Chain Length 60"
Suitable Installation Dry
Weight 12 lbs
Voltage 120V