X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF22193WAL "Drawing Room" Mini Chandelier

Item: MF22193WAL
Finish: Walnut
Online Availability: Available for immediate shipment


Details and Dimensions

Height 19-1/2"
Width 25"
Diameter 25"
Number Of Tiers 1
Canopy Size 5-1/2'' Dia.
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Amber Snow Scavo
Shade Material Glass
Chain Length 60"
Suitable Installation Dry
Weight 14 lbs
Voltage 120V