X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF22183WAL "Drawing Room" Linear Pendant

Item: MF22183WAL
Finish: Walnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $613.50

Price: $409.20



Details and Dimensions

Height 24"
Width 38"
Backplate Dimension 8 1/2'' W x 5'' H
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Amber Snow Scavo
Shade Material Glass
Chain Length 60"
Suitable Installation Dry
Weight 16 lbs