Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Feiss
>
MF189184ORB
Feiss MF189184ORB "Boulevard" Large Foyer Chandelier
| Item: | MF189184ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,098.55
Details and Dimensions
| Height | 49-1/2" |
| Width | 41-1/2" |
| Diameter | 41-1/2" |
| Number Of Tiers | 2 |
| Number of Bulbs | 12 |
| Bulb Type | Candelabra |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 720 W |
| Chain Length | 84" |
| Suitable Installation | Dry |
| Weight | 53 lbs |
| Voltage | 120V |


