Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss MF18885ORB "Boulevard" Mid Sized Chandelier

Item: MF18885ORB
Finish: Oil Rubbed Bronze
Online Availability: Available for immediate shipment

Details and Dimensions

Height 25-1/4"
Width 25-1/2"
Diameter 25-1/2"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 60"
Suitable Installation Dry
Weight 18 lbs
Voltage 120V