Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Feiss
>
MF18863ORB
Feiss MF18863ORB "Boulevard" Multi Light Pendant
| Item: | MF18863ORB |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $353.18
Details and Dimensions
| Height | 27-1/2" |
| Width | 38-3/4" |
| Length | 38-3/4" |
| Overall Height | 87-1/2" |
| Backplate Dimension | 5 1/2'' Diameter |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Cast Alabaster |
| Shade Material | Glass |
| Downrod Length | 60'' |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 27 lbs |
| Additional Information | Fixture includes 5 12'' stems, Body- steel |


