X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF18853ORB "Boulevard" Mini Chandelier

Item: MF18853ORB
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $489.00

Price: $326.16




Details and Dimensions

Height 17"
Width 24"
Diameter 24"
Number Of Tiers 1
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Opal White Etched
Shade Material Glass
Chain Length 60"
Suitable Installation Dry
Weight 19 lbs
Voltage 120V