Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF18836BRB "Maison De Ville" Mid Sized Chandelier

Item: MF18836BRB
Finish: British Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $1,153.50

Price: $769.38

Details and Dimensions

Height 31"
Width 27-3/4"
Diameter 27-3/4"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Chain Length 60"
Suitable Installation Dry
Weight 10 lbs
Voltage 120V