X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF18825BRB "Maison De Ville" Mini Chandelier

Item: MF18825BRB
Finish: British Bronze
Online Availability: Available for immediate shipment

List Price: $652.50

Price: $435.00



Details and Dimensions

Height 22-1/2"
Width 16"
Diameter 16"
Number Of Tiers 1
Number of Bulbs 5
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 300 W
Chain Length 60"
Suitable Installation Dry
Weight 15 lbs
Voltage 120V