X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF18363CB "Tuscan Villa" Linear Pendant

Item: MF18363CB
Finish: Corinthian Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $553.50

Price: $369.18



Details and Dimensions

Height 21-1/2"
Width 36"
Length 36"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Alabaster
Shade Material Glass
Voltage 120V
Weight 24 lbs