Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss MF18353CB "Tuscan Villa" Up Light Pendant

Item: MF18353CB
Finish: Corinthian Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 22-1/2"
Width 22"
Canopy Size 5''
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Alabaster
Shade Material Glass
Chain Length 60"
Wire Length 180"
Voltage 120V
Weight 28 lbs