X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss MF17986PBR "Mademoiselle" Mid Sized Chandelier

Item: MF17986PBR
Finish: Peruvian Bronze
Online Availability: Available for immediate shipment


Details and Dimensions

Height 31"
Width 28"
Diameter 28"
Number Of Tiers 1
Number of Bulbs 6
Bulb Type Candelabra
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Crystal Yes
Crystal Type Crystal Accents
Chain Length 60"
Suitable Installation Dry
Weight 28 lbs
Voltage 120V