X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss M9383FG "Opera" Table Lamp

Item: M9383FG
Finish: Firenze Gold
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 33-1/2"
Diameter 18"
Bulb Type Medium
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W