X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss M7POSTWAL "Post Mount" Post / Base

Item: M7POSTWAL
Finish: Walnut
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 84"
Width 3"
Suitable Installation Wet
Construction Aluminum
Weight 8 lbs