X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss M7POSTORB "Post Mount" Post / Base

Item: M7POSTORB
Finish: Oil Rubbed Bronze
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $276.00

Price: $184.09 (Pricing is for Oil Rubbed Bronze)



Details and Dimensions

Height 84"
Width 3"
Suitable Installation Wet
Construction Aluminum
Weight 8 lbs