X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss M7POSTCB "Post Mount" Post / Base

Item: M7POSTCB
Finish: Corinthian Bronze
Online Availability: Please call for availability.
Select Finish:

List Price: $276.00

Price: $184.09 (Pricing is for Corinthian Bronze)



Details and Dimensions

Height 84"
Width 3"
Suitable Installation Wet
Construction Aluminum
Weight 8 lbs