Feiss M7POSTBRAL "Post Mount" Post / Base
| Item: | M7POSTBRAL |
| Finish: | Brushed Aluminum |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $175.09 (Pricing is for Brushed Aluminum)
Details and Dimensions
| Height | 7" |
| Width | 3" |
| Construction | Aluminum |
| Weight | 8 lbs |


