X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Feiss M7POSTASTB "Post Mount" Post / Base

Item: M7POSTASTB
Finish: Astral Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $276.00

Price: $184.00 (Pricing is for Astral Bronze)



Details and Dimensions

Height 84"
Width 3"
Suitable Installation Wet
Construction Aluminum
Weight 8 lbs