X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss M10150AMM "Canyon Creek" Table Lamp

Item: M10150AMM
Finish: Aged Metal Medium
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 32"
Diameter 18"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 Way Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade BeigeLinen
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 10 lbs
Wire Length 72"