Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Feiss M10142FG "Caliper" Table Lamp

Item: M10142FG
Finish: Firenze Gold
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 31-1/4"
Width 10"
Length 16"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 Way Medium
Bulb(s) Included No
Max. Wattage Per Bulb 150 W
Total Fixture Wattage 150 W
Shade Natural Linen
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Metal & Resin
Weight 7 lbs
Wire Length 72"