X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Feiss M10139ORB "Montereau" Table Lamp

Item: M10139ORB
Finish: Oil Rubbed Bronze
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 24"
Diameter 13"
Number of Bulbs 1
Bulb Type Medium
Lamp Type 3 Way Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Shade Toasted Wheat Linen
Shade Material Fabric
Shade Included Yes
Suitable Installation Dry
Voltage 120V
Construction Metal
Weight 4 lbs
Wire Length 72"