Back to Search Results
Ferguson.com Home
>
Ceiling Fans
>
Medium (42'' to 50'') Ceiling Fans
> Fanimation Fans
>
FTF971AZ
Fanimation Fans FTF971AZ "Edgewood" Large (52'' and Larger) Ceiling Fan
| Item: | FTF971AZ |
| Finish: | Aged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $299.00 (Pricing is for Aged Bronze)
Details and Dimensions
| Height | 14-3/5" |
| Width / Diameter | 60" |
| Number of Blades | 5 |
| Blade Span | 60" |
| Blade Pitch | 16° |
| Blade Color | Dark Cherry (AZ), White (WH), Mahogany (SN) |
| Remote Control Included | No |
| Air Flow | 9173 CFM |
| Air Flow Efficiency | 94 CFM / Watt |
| Electrical Usage | 97 Watts |
| Fan Motor Size | 212mm x 25mm |
| Suitable Installation | Wet |
| Downrod Quantity | 1 |
| Downrod Length | (1) 4-1/2 |
| Wire Length | 80" |
| Weight | 14 lbs |
| Eco-Friendly | Energy Star |
| Origin | China |


